This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Artifacts® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT72768-3-2MB
  • Item #9274087
  • Manufacturer Part #T72768-3-2MB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Diverter Valve Trim in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KT72768-3-2MB
  • Item #9274087
  • Manufacturer Part #T72768-3-2MB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Push-button diverter
  • Includes faceplate with ADA-compliant metal cross handle
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Coordinates with other products in the Artifacts collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Escutcheon Height:
6-9/16 in
Escutcheon Width:
6-9/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No