This product requires certification to purchase.

Single Handle Kitchen Faucet in Vibrant® Stainless

KOHLER

Artifacts® Single Handle Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K99263-VS
  • Item #5078639
  • Manufacturer Part #99263-VS
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Single Handle Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K99263-VS
  • Item #5078639
  • Manufacturer Part #99263-VS
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Available with 8-1/2" swing spout reach
  • Flow rate: 1.5 gpm at 60 psi
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
14-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-1/16 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
No
UL Listed:
No
UPC:
885612345967