Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Artifacts® Single Handle Pressure Balancing Valve Trim in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Metal cross handle
- Coordinates with Artifacts® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- Trim only, requires valve to complete installation (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 4-7/8 in
- Diameter:
- 6-9/16 in
- Escutcheon Height:
- 6-9/16 in
- Escutcheon Width:
- 6-9/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-7/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No