This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KTS72767-3-CP
  • Item #7312038
  • Manufacturer Part #TS72767-3-CP
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KTS72767-3-CP
  • Item #7312038
  • Manufacturer Part #TS72767-3-CP
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cross handle
  • Trim only: Requires Kohler® K-8304 Rite-Temp® pressure-balancing valve (sold separately)
  • Coordinates with other products in the Artifacts® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Length:
4-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
4-7/8 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No