This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Artifacts® Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K29709-VS
  • Item #7848872
  • Manufacturer Part #29709-VS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Single Handle Pull Down Touchless Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K29709-VS
  • Item #7848872
  • Manufacturer Part #29709-VS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Response technology provides reliable touchless on/off operation through a state-of-the-art sensor that responds in 20 milliseconds
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • BerrySoft is a light spray that gently washes fruits and vegetables
  • DockNetik® secure docking system locks sprayhead into place when not in use
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use.
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • High-arch rotating spout offers superior clearance for filling pots and cleaning
  • Single lever handle makes adjusting water temperature easy
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Artifacts®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
AC
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No