Soap/Lotion Dispenser Assembly Oil Rubbed Bronze
Artifacts® Soap/Lotion Dispenser Assembly Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Premium metal and glass construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 6-5/8 in
- Length:
- 2-3/4 in
- Material:
- Glass, Metal
- Width:
- 3-1/4 in