Supply Elbow in Vibrant Brushed Moderne Brass
Artifacts® Supply Elbow in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with a handshower and hose (sold separately)
- Includes check valve for backflow prevention
- Coordinates with Artifacts faucets and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-1/8 in
- Faucet Part Type:
- Supply Elbow
- Height:
- 2-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-7/16 in
- Material:
- Metal
- WaterSense Labeled:
- No
- Width:
- 2-219/500 in