This product requires certification to purchase.

Supply Elbow in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Supply Elbow in Vibrant Polished Nickel

  • Fast #
  • Part #K72796-SN
  • Item #4669182
  • Manufacturer Part #72796-SN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Supply Elbow in Vibrant Polished Nickel

  • Fast #
  • Part #K72796-SN
  • Item #4669182
  • Manufacturer Part #72796-SN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with a handshower and hose
  • Includes check valve for backflow prevention
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Diameter:
2-7/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Supply Elbow
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-11/16 in
NSF Certified:
No
Spout Reach:
2-1/8 in
WaterSense Labeled:
No
Width:
2-7/16 in