Supply Elbow in Vibrant® Polished Nickel
Artifacts® Supply Elbow in Vibrant® Polished Nickel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bracket pivots and rotates to position handshower at desired angle
- For use with a handshower and hose (sold separately)
- Includes supply elbow, Integrated supply and holder reduces the number of components needed in the shower space allowing for a cleaner look
- Includes check valve for backflow prevention
- Coordinates with other products in the Artifacts® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/4 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 1-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in