This product requires certification to purchase.

Towel Ring in Vibrant French Gold

KOHLER

Artifacts® Towel Ring in Vibrant French Gold

  • Fast #
  • Part #K72571-AF
  • Item #9925954
  • Manufacturer Part #72571-AF
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Towel Ring in Vibrant French Gold

  • Fast #
  • Part #K72571-AF
  • Item #9925954
  • Manufacturer Part #72571-AF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Artifacts collection
  • Includes installation hardware
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Comes with a lifetime limited warranty
  • Available in a variety of finishes/colors
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-7/8 in
Base Plate Width:
2-7/8 in
Collection:
Artifacts®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
2-5/8 in
Hardware Included:
Yes
Height:
2-19/100 in
Installation Type:
Wall Mount
Length:
8-9/16 in
Material:
Metal
Mount Type:
Wall
Projection:
3 in
Ring Type:
Closed
Shape:
Rectangular
UPC:
195711011930
Width:
8-1/2 in