This product requires certification to purchase.

Tub Spout in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Artifacts® Tub Spout in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Artifacts® Tub Spout in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K72791-2MB
  • Item #9274314
  • Manufacturer Part #72791-2MB
3.7 out of 5 Customer Rating
Slip x NPT Metal Tub Spout

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
8 in
Diameter:
3 in
End Connection 1:
Slip
End Connection 2:
NPT
End Connections:
Slip x NPT
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Metal
NSF Certified:
No
Spout Reach:
8 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #K72796-2MB
Item #9274028
5 out of 5 Customer Rating
Requires Certification
Part #K72799-2MB
Item #9273887
5 out of 5 Customer Rating
Requires Certification
Part #K14427-BL
Item #8834055
4 out of 5 Customer Rating
Requires Certification
Part #K7396-2MB
Item #8965131
4 out of 5 Customer Rating
Requires Certification
Part #K14426-2MB
Item #8965275
3.9 out of 5 Customer Rating
Requires Certification
Part #K72775-2MB
Item #9273955
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72797-SN
Item #4669010
5 out of 5 Customer Rating
Requires Certification
Part #K72777-SN
Item #4669025
5 out of 5 Customer Rating
Requires Certification
Part #K72792-CP
Item #4669027
4.1 out of 5 Customer Rating
Requires Certification
Part #K72775-SN
Item #4669054
4.1 out of 5 Customer Rating
Requires Certification
Part #K72796-2MB
Item #9274028
5 out of 5 Customer Rating
Requires Certification
Part #K72796-SN
Item #4669182
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing