This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Artifacts® Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT98071-4-2MB
  • Item #9274064
  • Manufacturer Part #T98071-4-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT98071-4-2MB
  • Item #9274064
  • Manufacturer Part #T98071-4-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lever handle style option
  • Metal construction
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Artifacts®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
3-5/8 in
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Trim Only:
Yes
UPC:
885612723291
Width:
2-1/4 in