This product requires certification to purchase.

Vibrant® Polished Nickel Escutcheon

You last purchased this on
 
KOHLER

Artifacts® Vibrant® Polished Nickel Escutcheon

  • Fast #
  • Part #K75449-SN
  • Item #7311604
  • Manufacturer Part #75449-SN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Vibrant® Polished Nickel Escutcheon

  • Fast #
  • Part #K75449-SN
  • Item #7311604
  • Manufacturer Part #75449-SN
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with Artifacts® single-handle bathroom sink faucets
  • Conceals extra faucet holes on sink deck
  • Requires Certification

Specifications

Brand Model Compatibility:
Single Handle Bathroom Sink Faucets
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
Height:
11/16 in
IAPMO Listed:
No
Length:
6-3/8 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
Width:
2-3/4 in