Wall Mount Pot Filler in Vibrant® Brushed Bronze
Artifacts® Wall Mount Pot Filler in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
- Single lever handle with main lever shutoff
- 3.2 gpm (12.1 lpm) @ 60 psi (4.1 bar)
- Coordinates with other Artifacts kitchen products
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Height:
- 9-63/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 3.2 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 22 in
- Spout Type:
- Swivel