This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant® French Gold

KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Vibrant® French Gold

  • Fast #
  • Part #K72573-AF
  • Item #9925960
  • Manufacturer Part #72573-AF
4.7 out of 5 Customer Rating
Brand image
KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Vibrant® French Gold

  • Fast #
  • Part #K72573-AF
  • Item #9925960
  • Manufacturer Part #72573-AF
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant French Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting holder makes changing toilet paper quick and simple
  • Coordinates with other products in the Artifacts collection
  • Includes installation hardware
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Comes with a lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-5/8 in
Base Plate Width:
2-5/8 in
Collection:
Artifacts®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant French Gold
Depth:
6 in
Hardware Included:
Yes
Height:
2-19/100 in
Installation Type:
Wall Mount
Length:
16-1/20 in
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
6 in
UPC:
195711011978
Width:
6-1/4 in