This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

  • Fast #
  • Part #K72573-SN
  • Item #4669183
  • Manufacturer Part #72573-SN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Artifacts® Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

  • Fast #
  • Part #K72573-SN
  • Item #4669183
  • Manufacturer Part #72573-SN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Coordinates with other products in the Artifacts collection
  • Premium metal construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Artifacts®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Hardware Included:
Yes
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Metal
Mount Type:
Wall
Pivoting:
Yes
Projection:
6 in