Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Artifacts® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Unique vertical holder makes changing toilet paper quick and simple
- Coordinates with other products in the Artifacts collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Installation template and tools included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Artifacts®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Hardware Included:
- Yes
- Height:
- 6-3/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 6-3/4 in
- Width:
- 4-1/2 in