Brass Repair Kit for K-P304
Brass Repair Kit for K-P304
Frequently Purchased Together
Product Details
Product Details
- Kohler genuine part
- Replacement valve stop assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-P304
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No