This product requires certification to purchase.

1-Hook Robe Hook in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Avid™ 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97499-BN
  • Item #8357812
  • Manufacturer Part #97499-BN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Avid™ 1-Hook Robe Hook in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97499-BN
  • Item #8357812
  • Manufacturer Part #97499-BN
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 624
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Robe hook provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
1-7/8 in
GSA Approved:
No
Height:
2-11/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal, Zinc
NSF Certified:
No
Number of Hooks:
1
Projection:
1-7/8 in
Width:
1-13/16 in