24 in. Towel Bar in Polished Chrome
Avid™ 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 24-in (609 mm) upper shelf with towel bar below provides additional storage
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-3/16 in
- GSA Approved:
- No
- Height:
- 3-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 5
- Projection:
- 10-3/16 in
- UPC:
- 885612716057
- Width:
- 24 in