This product requires certification to purchase.

24 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97495-BN
  • Item #8357656
  • Manufacturer Part #97495-BN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24-in (609 mm) towel bar
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
1-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
Width:
25-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K97498-BN
Item #8357965
5 out of 5 Customer Rating
Requires Certification
Part #K97500-CP
Item #8358066
3.3 out of 5 Customer Rating
Requires Certification
Part #K97503-BL
Item #9031034
5 out of 5 Customer Rating
Requires Certification
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
Part #K78382-BN
Item #7533369
3.3 out of 5 Customer Rating
Requires Certification
Part #K99006-NA
Item #4554778
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K97027-BN
Item #8358045
4 out of 5 Customer Rating
Requires Certification
Part #K97498-BN
Item #8357965
5 out of 5 Customer Rating
Requires Certification
Part #K97496-BN
Item #8358006
3.7 out of 5 Customer Rating
Requires Certification
Part #K97494-BN
Item #8357810
5 out of 5 Customer Rating
Requires Certification
Part #K97499-CP
Item #8357779
4.3 out of 5 Customer Rating
Requires Certification
Part #K97503-BL
Item #9031034
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing