This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97496-CP
  • Item #8358030
  • Manufacturer Part #97496-CP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Avid™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97496-CP
  • Item #8358030
  • Manufacturer Part #97496-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 36
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 24-in (609 mm) double towel bar
  • Double towel bar provides additional storage in bathroom space
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Length:
24 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
2
Projection:
5-1/4 in