This product requires certification to purchase.

30 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Avid™ 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97027-CP
  • Item #8358021
  • Manufacturer Part #97027-CP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Avid™ 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97027-CP
  • Item #8358021
  • Manufacturer Part #97027-CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 30-in (762 mm) bar
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in