This product requires certification to purchase.

30 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Avid™ 30 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97027-BN
  • Item #8358045
  • Manufacturer Part #97027-BN
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Avid™ 30 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K97027-BN
  • Item #8358045
  • Manufacturer Part #97027-BN
4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 110
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 30-in (762 mm) bar
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
Width:
30 in