This product requires certification to purchase.

9-15/16 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Avid™ 9-15/16 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97498-CP
  • Item #8357702
  • Manufacturer Part #97498-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Avid™ 9-15/16 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K97498-CP
  • Item #8357702
  • Manufacturer Part #97498-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 9-15/16-in (252 mm) towel arm
  • Open-ended design for easy access
  • Coordinates with other products in the Avid collection
  • Premium metal construction for durability and reliability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Avid™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
No
Length:
9-15/16 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-3/4 in
Width:
10 in