9-15/16 in. Towel Bar in Vibrant® Brushed Nickel
Avid™ 9-15/16 in. Towel Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 9-15/16-in (252 mm) towel arm
- Open-ended design for easy access
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-13/16 in
- Base Plate Width:
- 1-13/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-15/16 in
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-3/4 in
- Width:
- 9-15/16 in