This product requires certification to purchase.

Non-Diverter Tub Spout in Matte Black

KOHLER

Avid® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K97021-BL
  • Item #9198318
  • Manufacturer Part #97021-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Avid® Non-Diverter Tub Spout in Matte Black

  • Fast #
  • Part #K97021-BL
  • Item #9198318
  • Manufacturer Part #97021-BL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Non-diverter spout with 1/2 in NPT or slip-fit connection
  • 7-3/16 in (183 mm) spout reach
  • 1-1/8 in (29 mm) max hole diameter
  • Coordinates with other products in the Avid collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Avid®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-3/16 in
Material:
Metal
NSF Certified:
No
Spout Reach:
7-3/16 in
Spout Type:
Non-diverter
UL Listed:
No
UPC:
885612843609
WaterSense Labeled:
No
Width:
2-63/100 in