Non-Diverter Tub Spout in Vibrant Brushed Nickel
Avid™ Non-Diverter Tub Spout in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Non-diverter spout with 1/2" NPT or slip-fit connection
- 7-3/16-in (183 mm) spout reach
- Wall-mount
- 1-1/8-in (29 mm) max hole diameter
- Coordinates with other products in the Avid collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Avid™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Diameter:
- 1-1/8 in
- End Connection 1:
- NPT
- End Connection 2:
- OD Tube
- End Connections:
- NPT x OD Tube
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/16 in
- Material:
- Metal
- Spout Reach:
- 7-3/16 in
- Spout Type:
- Non-diverter
- Width:
- 2-5/8 in