Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Avid® Single Handle Lever Floor Mount Filler in Polished Chrome (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- 8-5/8-in (215 mm) stationary spout reach
- 7.5 gpm (28.4 l/min) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 l/min) per minute maximum handshower flow rate at 80 psi (5.5 bar)
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Avid collection
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Avid®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-59/100 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 7.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 36-5/8 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 34-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- Yes
- Width:
- 4-18/25 in