Single Handle Thermostatic Valve Trim in Polished Chrome
Avid® Single Handle Thermostatic Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Coordinates with the Kohler Avid collection
- Kohler finishes resist corrosion and tarnishing
- Requires K-2975-KS or K-2972-KS thermostatic valve (sold separately)
- Single handle controls both on/off activation and temperature settings
- ADA-compliant ergonomic handle
- Provides temperature regulation and automatic anti-scald protection
- Coordinates with other products in the Avid collection
- Bath or deck-mount installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Avid®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Deck Mount, Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic