Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel
Avid™ Wall Mount Toilet Tissue Holder in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Vertical holder makes changing toilet tissue quick and simple
- Coordinates with other products in the Avid collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Avid™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 5-3/16 in
- Width:
- 5-5/8 in