1/2 x 4-1/16 in. NPT Brass and Plastic Diverter in Vibrant® Brushed Moderne Brass
Awaken® 1/2 x 4-1/16 in. NPT Brass and Plastic Diverter in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Diverter switches water between showerhead or hand shower, or both on at one time
- Easily mounts on the end of your shower arm and fits most standard hand shower hoses, hand showers, and showerheads
- Includes flow restrictor that limits water flow to 2.5 gpm (gallons per minute) when one or both showering components are running
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 4-1/16 in
- Diameter:
- 2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Diverter
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/16 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in