This product requires certification to purchase.

24 in. Shower Rail in Matte Black

You last purchased this on
 
KOHLER

Awaken® 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #K98341-BL
  • Item #9031021
  • Manufacturer Part #98341-BL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Awaken® 24 in. Shower Rail in Matte Black

  • Fast #
  • Part #K98341-BL
  • Item #9031021
  • Manufacturer Part #98341-BL
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of hand shower
  • Kohler finishes resist corrosion and tarnishing
  • Kohler faucet lifetime limited warranty
  • Adjustable fixing points provide installation flexibility ideal for remodeling projects
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Collection:
Awaken®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-87/250 in
Slide Bar Height:
24 in
Width:
2-107/250 in