24 in. Shower Rail in Vibrant® Brushed Moderne Brass
Awaken® 24 in. Shower Rail in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable mounting brackets offer installation flexibility
- Adjustable angle of hand shower
- Metal construction
- Coordinates with Awaken showerheads, hand showers and showering accessories
- KOHLER finishes resist corrosion and tarnishing
- Wall-mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 2-15/16 in
- GSA Approved:
- No
- Height:
- 29-5/8 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Slide Bar Height:
- 24 in
- UPC:
- 885612908049
- Width:
- 2-15/16 in