36 in. Shower Rail in Matte Black
Awaken® 36 in. Shower Rail in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable mounting brackets offer installation flexibility
- Adjustable angle of hand shower
- Metal construction
- Coordinates with awaken showerheads, hand showers and showering accessories
- Adjustable fixing points provide installation flexibility ideal for remodeling projects
- This model features metal construction for enhanced durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-161/500 in
- Height:
- 41-5/8 in
- Hose Included:
- No
- Length:
- 36 in
- Slide Bar Height:
- 36 in
- UPC:
- 885612843852
- Width:
- 2-15/16 in