This product requires certification to purchase.

36 in. Shower Rail in Polished Chrome

You last purchased this on
 
KOHLER

Awaken® 36 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #K98343-CP
  • Item #4811941
  • Manufacturer Part #98343-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Awaken® 36 in. Shower Rail in Polished Chrome

  • Fast #
  • Part #K98343-CP
  • Item #4811941
  • Manufacturer Part #98343-CP
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable mounting brackets offer installation flexibility
  • Adjustable angle of handshower
  • Material: Metal
  • Kohler® finishes resist corrosion and tarnish
  • Coordinates with Awaken® handshowers, showerheads and accessories
  • Wall-mount installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
Height:
41-5/8 in
Hose Included:
No
IAPMO Listed:
No
Length:
36 in
NSF Certified:
No
Slide Bar Height:
36 in