60 in. Hand Shower Hose in Oil Rubbed Bronze
Awaken® 60 in. Hand Shower Hose in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hose length: 60"
- Brass ends
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Awaken®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Height:
- 60 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No