This product requires certification to purchase.

72 in. Hand Shower Hose in Polished Chrome

You last purchased this on
 
KOHLER

Awaken® 72 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #K45981-CP
  • Item #4554733
  • Manufacturer Part #45981-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Awaken® 72 in. Hand Shower Hose in Polished Chrome

  • Fast #
  • Part #K45981-CP
  • Item #4554733
  • Manufacturer Part #45981-CP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hose length: 72"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/8 in
Diameter:
1-1/2 in
Faucet Part Type:
Shower Hose
Fits Brand:
KOHLER
Height:
7/8 in
Hose Length:
72 in
IAPMO Listed:
No
Length:
72 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
7/8 in