This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

You last purchased this on
 
KOHLER

Awaken® G90 Multi Function Hand Shower in Matte Black

Brand image
You last purchased this on
 
KOHLER

Awaken® G90 Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #K98361-Y-BL
  • Item #10103475
  • Manufacturer Part #98361-Y-BL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Advanced spray engine provides three alternate experiences: Wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • 24 in (609 mm) slidebar features adjustable mounting brackets for installation flexibility
  • 60 in (1524 mm) hose length
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Awaken® G90
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-9/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
27-1/4 in
Hose Included:
Yes
Hose Length:
60 in
Length:
5-1/8 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
Intense Drenching, Targeted Spray, Wide Coverage
WaterSense Labeled:
No
Width:
3-9/16 in



Customers Also Bought
1–6 of 18 items
Part #KT97022-4-BN
Item #8357895
3.2 out of 5 Customer Rating
Requires Certification
Part #KTLS23502-4-BN
Item #8963229
3.6 out of 5 Customer Rating
Requires Certification
Part #KT97025-4-CP
Item #8357658
3.9 out of 5 Customer Rating
Requires Certification
Part #K72419-Y-CP
Item #10039773
3.5 out of 5 Customer Rating
Requires Certification
Part #G29142000
Item #7346705
5 out of 5 Customer Rating
Requires Certification
Part #K99898-Y-BL
Item #10103480
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26282-G-BL
Item #9690889
4.6 out of 5 Customer Rating
Requires Certification
Part #K99242-Y-BN
Item #10039806
3.2 out of 5 Customer Rating
Requires Certification
Part #K72415-Y-CP
Item #10039764
3.5 out of 5 Customer Rating
Requires Certification
Part #K26282-BL
Item #9690843
3.6 out of 5 Customer Rating
Requires Certification
Part #K8487-CP
Item #3641220
3.5 out of 5 Customer Rating
Requires Certification
Part #K72776-Y-SN
Item #10039788
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing