Hand Shower Holder in Polished Chrome
Awaken® Hand Shower Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Easily mounts on the end of your shower arm
- Brass ball joint pivots to angle handshower
- Fits most standard handshower hoses and handshowers
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 4-3/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/8 in