This product requires certification to purchase.

Hand Shower Holder in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Awaken® Hand Shower Holder in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Awaken® Hand Shower Holder in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K98771-2MB
  • Item #9274245
  • Manufacturer Part #98771-2MB
4 out of 5 Customer Rating
4-3/8 x 1/2 in. NPT Metal Hand Shower Holder

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easily mounts on the end of your shower arm
  • Brass ball joint pivots to angle hand shower
  • Fits most standard hand shower hoses and hand showers
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-3/8 in
Installation Type:
Wall Mount
Length:
4-3/8 in
Material:
Metal
Width:
1-3/8 in


Customers Also Bought
1–6 of 18 items
Part #K72796-2MB
Item #9274028
5 out of 5 Customer Rating
Requires Certification
Part #K9514-2MB
Item #8965049
5 out of 5 Customer Rating
Requires Certification
Part #K8593-2MB
Item #9274378
4.7 out of 5 Customer Rating
Requires Certification
Part #K975-CP
Item #2489497
5 out of 5 Customer Rating
Requires Certification
Part #K7397-2MB
Item #8965175
5 out of 5 Customer Rating
Requires Certification
Part #K8593-CP
Item #1836385
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K98770-BN
Item #4554744
4 out of 5 Customer Rating
Requires Certification
Part #K98360-CP
Item #4813581
3.7 out of 5 Customer Rating
Requires Certification
Part #K98348-CP
Item #4812527
5 out of 5 Customer Rating
Requires Certification
Part #K45981-CP
Item #4554733
4.8 out of 5 Customer Rating
Requires Certification
Part #K98770-2MB
Item #9274327
4.1 out of 5 Customer Rating
Requires Certification
Part #K98359-2MB
Item #9273956
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing