This product requires certification to purchase.

Hand Shower Holder in Vibrant® Brushed Nickel

KOHLER

Awaken® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K98351-BN
  • Item #4813282
4.5 out of 5 Customer Rating
Brand image
KOHLER

Awaken® Hand Shower Holder in Vibrant® Brushed Nickel

  • Fast #
  • Part #K98351-BN
  • Item #4813282
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Coordinates with other products in the Awaken® collection
  • includes check valve
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
2-313/1000 in
Faucet Part Type:
Hand Shower Holder
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-15/16 in
Material:
Metal
NSF Certified:
No
WaterSense Labeled:
No
Width:
2 in