60 in. Hand Shower Hose in Matte Black
Awaken® 60 in. Hand Shower Hose in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 60-inch hose length
- Brass ends
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 453/500 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No