Metal Bracket in Vibrant® Brushed Moderne Brass
Awaken® Metal Bracket in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Hand shower holder pivots and rotates to position hand shower at desired angle
- Ball joint offers smooth, wide-range movement
- Unique side opening for hand shower can be positioned for right- or left-side use
- Coordinates with other products in the Awaken collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 3-3/8 in
- Faucet Part Type:
- Bracket
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in