Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Awaken® Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Product Details
Product Details
- Awaken G-Series hand shower features a contemporary design.
- Advanced spray engine provides four alternate experiences: wide coverage, intense drenching, targeted spray and water saving spray.
- Wide coverage spray produces an encompassing spray for everyday use.
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair.
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray.
- Water-saving spray meets ADA requirement for non-positive shutoff.
- Thumb tab allows for a smooth transition between sprays.
- Spray nozzles cover full area of spray head.
- Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use.
- MasterClean™ spray face is easy to clean.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Awaken®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 9-5/8 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes