Multi Function Hand Shower in Polished Chrome
Awaken® Multi Function Hand Shower in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Multifunction shower head and handheld shower head each have advanced spray engines to provide three experiences: wide coverage, intense drenching, and targeted spray.
- Wide-coverage spray produces an encompassing spray for everyday use.
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair.
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray.
- Pause feature temporarily pauses water flow to conserve water while you lather, shave or shampoo.
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
- 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar).
- Box includes: Shower head, handheld shower head, 60" (1524 mm) metal hose.
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 13-9/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Pause, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 13-9/16 in