This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99243-G-CP
  • Item #7629199
  • Manufacturer Part #99243-G-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Awaken® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K99243-G-CP
  • Item #7629199
  • Manufacturer Part #99243-G-CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Awaken B-Series handshower features a transitional design inspired by nature
  • Advanced spray engine provides four alternate experiences: wide coverage, intense drenching, targeted massage spray, and reduced-flow spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • Water-saving spray meets ADA requirement for non-positive shutoff
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean(TM) sprayface is easy to clean
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
29-5/8 in
Hose Included:
Yes
Hose Length:
60 in
Length:
5-1/2 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Wide, Massage
WaterSense Labeled:
Yes
Width:
4-5/8 in