Multi Function Hand Shower in Vibrant® Brushed Nickel
Awaken® Multi Function Hand Shower in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
- Thumb tab allows for a smooth transition between sprays
- MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- 24 in. (609 mm) slidebar features adjustable mounting brackets for installation flexibility
- 60 in. (1524 mm) hose length
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Awaken®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 29-11/16 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 29-11/16 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- Targeted Spray
- UPC:
- 885612998279
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in