Multi Function Showerhead
Awaken® Multi Function Showerhead
Frequently Purchased Together
Product Details
Product Details
- Awaken G-Series showerhead features a contemporary design
- Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
- Wide coverage spray produces an encompassing spray for everyday use
- Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
- Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
- Simple thumb tab allows for a smooth transition between sprays
- Spray nozzles cover full area of sprayhead
- MasterClean(TM) sprayface is easy to clean
- 1.75 gpm (gallons per minute) showerhead flow rate
- 1/2-inch NPT connection
-
Green
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Awaken®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-13/16 in
- Diameter:
- 3-9/16 in
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes