This product requires certification to purchase.

Multi Function Showerhead

You last purchased this on
 
KOHLER

Awaken® Multi Function Showerhead

  • Fast #
  • Part #K72419-G-CP
  • Item #7629157
  • Manufacturer Part #72419-G-CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Awaken® Multi Function Showerhead

  • Fast #
  • Part #K72419-G-CP
  • Item #7629157
  • Manufacturer Part #72419-G-CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Awaken G-Series showerhead features a contemporary design
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing soap from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Simple thumb tab allows for a smooth transition between sprays
  • Spray nozzles cover full area of sprayhead
  • MasterClean(TM) sprayface is easy to clean
  • 1.75 gpm (gallons per minute) showerhead flow rate
  • 1/2-inch NPT connection
  • Requires Certification
  • Green

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Awaken®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-13/16 in
Diameter:
4-5/16 in
Faucet Mount:
Wall Mount
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Wide
WaterSense Labeled:
Yes